Belt C Impaktor 1 socket set, 1/2″ drive, 10 pieces

Article no.: 05004580001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 05004580001
    EAN / GTIN 4013288210104
    Manufacturer number 05004580001
    L-Number L60020 4227

    Description

    Description:

    • Robust textile belt in the typical Wera design with nine Impaktor socket wrench plug-ins for missions in confined spaces.
    • A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets.
    • Including snap hook for attachment on belt loops or bags.
    • With fleece backing and hook and loop fastener strips for easy attachment e.
    • g.
    • on wall, shelf, workshop trolley and Wera 2go tool transport system.
    • Impaktor sockets for use with electric or pneumatic powered impact wrenches with 12.
    • 5mm = ½″ drive.
    • Impaktor technology ensures above-average service life, even under extreme conditions.
    • With Take it easy tool finder with colour coding by sizefor easy and fast location of the required tool.
    • With hexagonal profile and grooved socket.
    • The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile.
    • For external hexagonal bolts and sockets.

    Advantage:

    • 9-piece socket set on robust textile belt1/2″
    • Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
    • Particularly suitable for use with customary impact drivers
    • With Take it easy tool finder: colour coding by size
    • Suitable for attachment to a wall, shelf, tool trolley and to the Wera 2go System

    Supplied with:

    • Belt C Impaktor 1 socket set, 1/2″ drive, 10 pieces; 9x 8790 C Impaktor socket with 1/2″ drive: 13x38 mm, 14x38 mm, 15x38 mm, 16x38 mm, 17x38 mm, 18x38 mm, 19x38 mm, 20x38 mm, 21x38 mm; 1x Belt C (textile belt), 6 location, unloaded: 71 x 210 mm; 1x Hook and Loop Fastener Strips 30: 30 x 200 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart