Belt C Deep 1 socket set, 1/2″ drive, 6 pieces

Article no.: 05004565001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 05004565001
EAN / GTIN 4013288210708
Manufacturer number 05004565001
L-Number L60020 4282

Description

Description:

  • Robust textile belt in the typical Wera design with 6 long ½″ manual and machine socket inserts (non-impacting) in a confined space.
  • A smoother turning mechanism ensures a secure holding and easy removal of sockets.
  • Includes snap hook for attaching to belt loops or bags.
  • With fleece backing and hook and loop fastener strips for easy attachment e.
  • g.
  • on wall, shelf, workshop trolley or the Wera 2go tool transport system.
  • Long ½″manual and mechanical socket wrench inserts (ISO 2725 part 3) from Wera for use in manual and machine operation (non-impacting) even with low-lying screwdriving and protruding threaded rods.
  • With ″Take it easy″ tool finder with colour coding by sizefor easy and fast location of the required tool.
  • Easy to grasp even with oily hands.
  • With hexagonal profile and ball-catching groove.
  • The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile.
  • Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small return angle.
  • For external hexagonal bolts and sockets.

Advantage:

  • 6-piece socket set on robust textile belt, ½″
  • Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
  • Long ½″ sockets for low-profile-fitting screw connections in tight construction spaces and for protruding threaded rods
  • Hexagonal profile enables precise and profile-preserving screwdriving with high power transmission
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • Belt C Deep 1 socket set, 1/2″ drive, 6 pieces; 6x 8790 HMC Deep socket with 1/2″ drive: 10x83 mm, 13x83 mm, 15x83 mm, 16x83 mm, 17x83 mm, 19x83 mm; 1x Belt C (textile belt), 6 location, unloaded: 45 x 275 mm; 1x Hook and Loop Fastener Strips 30: 30 x 200 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart