8790 HMC Deep socket with 1/2″ drive, 22 x 83 mm

Article no.: 05004562001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number 05004562001
    EAN / GTIN 4013288210685
    Manufacturer number 05004562001
    L-Number L60020 4382

    Description

    Description:

    • Long ½″ hand and machine socket (ISO 2725 part 3) with ball intercept ring; for external hexagonal bolts and sockets.
    • For use in manual and machine operation (non-impact), even with low-lying screwdriving and protruding threaded rods.
    • With Take it easy tool finder with colour coding by sizefor easy and fast location of the required tool.
    • Easy to grasp even with oily hands.
    • The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile.
    • Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small return angle.

    Advantage:

    • Long sockets for low-lying screwdriving, often even with protruding threaded rods in small spaces
    • Hexagonal profile enables precise bolting with high power transmission and preserves the profile
    • With Take it easy tool finder: colour coding by size
    • Knurling at lower end to enable easy gripping when used in manual applications
    • For manual and machine operation (non-impact), ball intercept ring

    Supplied with:

    • 8790 HMC Deep socket with 1/2″ drive, 22 x 83 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart