Kraftform Kompakt VDE 60 iS SB, 1 x 5.5 x 154 mm

Article no.: 05004408001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 05004408001
    EAN / GTIN 4013288220875
    Manufacturer number 05004408001
    L-Number L60020 4821

    Description

    Description:

    • Blade with reduced blade diameter with integrated protective insulation, low-lying screw and spring elements can be easily reached and operated.
    • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.

    Advantage:

    • Reduced shaft diameter and integrated insulation protection
    • This means that low-lying screws and spring elements can be accessed and actuated
    • Insulated, individually tested as per IEC 60900
    • 9 mm hex drive with with entry chamfer
    • The Wera Black Point tip offers an exact fit and optimum corrosion protection

    Supplied with:

    • Kraftform Kompakt VDE 60 iS SB, 1 x 5.5 x 154 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart