Wera 2go 2 XL Tool Container, 2 pieces

Article no.: 05004357001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05004357001
Copy
EAN / GTIN 4013288211491
Copy
Manufacturer number 05004357001
Copy
L-Number L60020 4228
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • The Wera 2go 2 XL Tool Container with extra low-profile compartments, with its hook and loop fastener system and its compactness, is the ideal solution for individual and convenient tool transport.
  • The inner and outer hook and loop fastener zones provide extremely high flexibility and space utilization.
  • This fits an incredible amount of tools in and on the container.
  • Wera 2go 2 makes for light luggage, because only the essential tools are taken.
  • The robust and sturdy material protects the enclosed tools from damage and moisture, and increases the service life of the tool container.
  • The padded and adjustable wide belt and the close-fitting position of the container provide a comfortable fit.
  • The hands remain free during transport.
  • Including one Wera 2go 4 holder with individually adjustable hook and loop fastener divider for screwdrivers and other tools.
  • Four of these holders can be stowed effortlessly.

Advantage:

  • Wera 2go 2 XL Tool Container with extra low-profile compartments for e.g. the Wera 2go 4 Tool Quivers
  • Individually configurable for greater mobility
  • Ideal also for the docking of Wera textile boxes and pouches equipped with hook and loop fastener zones
  • Easily packed and cleared out
  • Hands remain free during Transport

Supplied with:

  • Wera 2go 2 XL Tool Container, 2 pieces; 1x Wera 2go XL Container: 455 x 330 x 170 mm; 1x Wera 2go 6 Shoulder Strap: 38 x 1470 mm; 1x Wera 2go 4 Tool Quiver: 165 x 105 mm

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart