Kraftform 2go 100, 11 pieces

Article no.: 05004310001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05004310001
EAN / GTIN 4013288187826
Manufacturer number 05004310001
L-Number L60020 3724

Description

Description:

  • 11 VDE-insulated, Kraftform screwdrivers; with ″Take it easy″ Toolfinder; in the Wera 2go 4 quiver; comes with an adjustable partition element for individual sectioning.

Advantage:

  • Insulated blades for secure work at 1,000 volts
  • Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
  • Lasertip tips for more secure fit in the screw head
  • Hexagonal anti-roll feature against rolling away
  • Suitable for docking with the Wera 2go system.

Supplied with:

  • Kraftform 2go 100, 11 pieces; 1x Wera 2go 4 Tool Quiver: 165 x 105 mm; 2x 162 i PH VDE Insulated screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm; 2x 165 i PZ VDE Insulated screwdriver for Pozidriv screws: PZ 1x80 mm, PZ 2x100 mm; 3x 167 i VDE Insulated screwdriver for TORX® screws: TX 10x80 mm, TX 15x80 mm, TX 20x80 mm; 3x 160 i VDE Insulated screwdriver for slotted screws: 0.4x2.5x80 mm, 0.8x4x150 mm, 1x5.5x200 mm; 1x 160 iS VDE Insulated screwdriver with reduced blade diameter for slotted screws: 0.6 x 3.5 x 100 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart