8009 Zyklop Pocket Set 4, 27 pieces

Article no.: 05004285001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 05004285001
    EAN / GTIN 4013288227591
    Manufacturer number 05004285001

    Description

    Description:

    • Comprehensive and space-saving ratchet/screwdriver combination.
    • Compact Zyklop ratchet with bit magazine for the pocket.
    • Magnetic direct mounting for ¼″ bits and 3/8″ sockets.
    • Rapid tool change thanks to the non-locking mounting.
    • As the head is lockable at 0°, 15° and 90°, the tool can be used as a ratchet and as a ratchet screwdriver.
    • The fine toothing with 72 teeth allows for a low return angle of 5°.
    • Wide range of applications thanks to 12 bits integrated in the handle.
    • The robust ratchet mechanism allows for ample torque.
    • Perfect combination of a Zyklop ratchet with a 12-piece screwdriver set.
    • The 75 mm long universal holder for 1/4″ bits can be used as an extension.
    • Including sockets in the commonest dimensions.
    • In a textile box, which can be docked onto the Wera 2go system.

    Advantage:

    • 27-piece Zyklop Pocket set with bits, sockets, universal holder and extension
    • Compact Zyklop ratchet with integrated bit magazine
    • The magnetic direct mounting simultaneously turns the 3/8″ ratchet into a bit ratchet screwdriver with 1/4″ bit mounting
    • Freely pivoting ratchet head with 5 predefined locking positions
    • Fine tooth reversible ratchet (72 teeth) for a low return angle of only 5°

    Supplied with:

    • 8009 Zyklop Pocket Set 4, 27 pieces; 1x 8009 Zyklop Pocket: 3/8″ x 1/4″ x 133 mm; 1x 8794 SB Zyklop extension with free-turning sleeve, short, 3/8″: 3/8″ x 125 mm; 1x 893/1/1 Universal Bit Holder: 1/4″ x 75 mm; 12x 8790 HMB Zyklop 3/8″ socket: 1/4″x29 mm, 5/16″x29 mm, 3/8″x29 mm, 7/16″x29 mm, 1/2″x29 mm, 9/16″x29 mm, 8x29 mm, 9x29 mm, 10x29 mm, 12x29 mm, 14x29 mm, 16x30 mm; 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm; 2x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm; 2x 800/1 BTZ bits: 0.8x5.5x25 mm, 1.2x6.5x25 mm; 2x 840/1 BTZ bits: 4x25 mm, 6x25 mm; 2x 840/1 Z bits: 3/16″x25 mm, 1/4″x25 mm; 2x 868/1 Z Square-Plus bits: # 1x25 mm, # 2x25 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart