8009 Zyklop Pocket Imperial Set 2, 18 pieces

Article no.: 05004283001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05004283001
EAN / GTIN 4013288223067
Manufacturer number 05004283001
L-Number L60020 4914

Description

Description:

  • Compact Zyklop ratchet with bit magazine for the pocket.
  • Magnetic direct mounting for ¼″ bits and 3/8″ sockets.
  • Rapid tool change thanks to the non-locking mounting.
  • As the head is lockable at 0°, 15° and 90°, the tool can be used as a ratchet and as a ratchet screwdriver.
  • The fine toothing with 72 teeth allows for a low return angle of 5°.
  • Wide range of applications thanks to 12 bits integrated in the handle.
  • The robust ratchet mechanism allows for ample torque.
  • Perfect combination of a Zyklop ratchet with a 12-piece screwdriver set.
  • The 75 mm long universal holder for 1/4″ bits can be used as an extension.
  • Including sockets in the commonest dimensions.
  • One robust textile holster 9468 to be attached to the belt and docked onto the Wera 2go system.

Advantage:

  • Compact Zyklop ratchet with integrated bit magazine
  • The magnetic direct mounting simultaneously turns the 3/8″ ratchet into a bit ratchet screwdriver with 1/4″ bit mounting
  • Freely pivoting ratchet head with 5 predefined locking positions
  • Fine tooth reversible ratchet (72 teeth) for a low return angle of only 5°
  • Captive and freely swivelling bit magazine for easy removal and secure storage of the bits

Supplied with:

  • 8009 Zyklop Pocket Imperial Set 2, 18 pieces; 1x 8009 Zyklop Pocket: 3/8″ x 1/4″ x 133 mm; 1x 893/1/1 Universal Bit Holder: 1/4″ x 75 mm; 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm; 4x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm; 4x 840/1 Z bits: 1/8″x25 mm, 5/32″x25 mm, 3/16″x25 mm, 1/4″x25 mm; 2x 868/1 Z Square-Plus bits: # 1x25 mm, # 2x25 mm; 3x 8790 HMB Zyklop 3/8″ socket: 5/16″x29 mm, 3/8″x29 mm, 1/2″x29 mm; 1x 9468 Zyklop Pocket holster, empty: 155 x 65 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart