8009 Zyklop Pocket Imperial Set 1, 13 pieces

Article no.: 05004282001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05004282001
EAN / GTIN 4013288221841
Manufacturer number 05004282001
L-Number L60020 4949

Description

Description:

  • Compact Zyklop ratchet with bit magazine for the pocket.
  • Magnetic direct mounting for ¼″ bits and 3/8″ sockets.
  • Rapid tool change thanks to the non-locking mounting.
  • As the head is lockable at 0°, 15° and 90°, the tool can be used as a ratchet and as a ratchet screwdriver.
  • The fine toothing with 72 teeth allows for a low return angle of 5°.
  • Wide range of applications thanks to 12 bits integrated in the handle.
  • The robust ratchet mechanism allows for ample torque.
  • Perfect combination of a Zyklop ratchet with a 12-piece screwdriver set.

Advantage:

  • Compact Zyklop ratchet with integrated bit magazine
  • The magnetic direct mounting simultaneously turns the 3/8″ ratchet into a bit ratchet screwdriver with 1/4″ bit mounting
  • Freely pivoting ratchet head with 5 predefined locking positions
  • Fine tooth reversible ratchet (72 teeth) for a low return angle of only 5°
  • Captive and freely swivelling bit magazine for easy removal and secure storage of the bits

Supplied with:

  • 8009 Zyklop Pocket Imperial Set 1, 13 pieces; 1x 8009 Zyklop Pocket: 3/8″ x 1/4″ x 133 mm; 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm; 4x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm; 4x 840/1 Z bits: 1/8″x25 mm, 5/32″x25 mm, 3/16″x25 mm, 1/4″x25 mm; 2x 868/1 Z Square-Plus bits: # 1x25 mm, # 2x25 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart