8767 C TORX® HF 3 Zyklop bit socket set with 1/2″ drive, with holding function, 9 pieces

Article no.: 05004212001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05004212001
EAN / GTIN 4013288185471
Manufacturer number 05004212001
L-Number L60020 4037

Description

Description:

  • Bit socket set TORX®, with holding function for especially convenient screwdriving and a reduced risk of losing the screw when approaching the workpiece.

Advantage:

  • Compact textile box with high robustness, low weight and volume
  • Bit socket (non-impact) for manual or power tool operations
  • The holding function holds screws securely on the tool
  • Knurling on lower socket end for more grip when used manually
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 8767 C TORX® HF 3 Zyklop bit socket set with 1/2″ drive, with holding function, 9 pieces; 9x 8767 C HF TORX® Zyklop bit socket with 1/2″ drive with holding function: TX 20x140 mm, TX 25x140 mm, TX 27x140 mm, TX 30x140 mm, TX 40x140 mm, TX 45x140 mm, TX 50x140 mm, TX 55x140 mm, TX 60x140 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart