Bicycle Big Pack 1, 14 pieces

Article no.: 05004190001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05004190001
EAN / GTIN 4013288220745
Manufacturer number 05004190001
L-Number L60020 4874

Description

Description:

  • Immediately find the suitable tool for many bicycle screws: Screwdriver all-round set with 7 T-handle screwdrivers, 5 Kraftform screwdrivers and 2 chiseldrivers with impact cap.

  • Kraftform Plus handle for comfortable ergonomic screwdriving, which avoids blisters and calluses.
  • Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer.
  • PH-screwdrivers with Lasertip: The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams.
  • This rough surface ″bites″ into the screw head and unintentional slipping is a thing of the past.
  • Take it easy tool finder with colour coding by profile and size stampingto help you find the required tool quickly and easily.
  • T-handles with holding function to hold the hexagonal socket screw securely on the tool.

Advantage:

  • Bicycle tool set
  • With 7 T-handle screwdrivers, 5 Kraftform screwdrivers and 2 chiseldrivers with impact cap
  • T-handle screwdriver for the transmission of particularly high tightening and loosening torque
  • T-handle screwdriver with holding function on the long arm for a secure hold of the screw on the tool
  • PH screwdriver with Lasertip tip for better hold on the screw head

Supplied with:

  • Bicycle Big Pack 1, 14 pieces; 2x 354 Screwdriver for hexagon socket screws: 2x75 mm, 2.5x75 mm; 5x 454 HF T-handle hexagon screwdriver Hex-Plus with holding function: 3x100 mm, 4x150 mm, 5x150 mm, 6x200 mm, 8x200 mm; 1x 367 Screwdriver for TORX® screws: TX 10 x 80 mm; 2x 467 TORX® HF T-handle screwdriver with holding function: TX 20x100 mm, TX 25x200 mm; 2x 932 A Screwdriver for slotted screws: 1x5.5x100 mm, 1.2x7x125 mm; 2x 350 PH Screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart