Bicycle Set 6, 10 pieces

Article no.: 05004174001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05004174001
EAN / GTIN 4013288220592
Manufacturer number 05004174001
L-Number L60020 4807

Description

Description:

  • 10-piece T-handle screwdriver set for operations on the bike: The ideal handle shape allows the transmission of particularly high tightening and loosening moments.
  • The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips.
  • The whole hand comes into contact with the handle and friction losses between hand and handle are avoided.
  • With holding function at the long arm to hold the TORX® and hexagonal socket screws (from size 3) securely on the tool.
  • Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.
  • With extra-short arm for the transmission of extremely high torques through the leverage of the long arm.
  • Including metal rack for clearly arranged storage in the workshop.

Advantage:

  • T-handle screwdriver for the transmission of particularly high tightening and loosening torque
  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working
  • Take it easy tool finder: colour coding according to profile and size
  • With additional short arm for the transmission of extremely high torques due to the leverage of the long arm
  • With holding function (HF) on the long arm to securely hold the screw on the tool

Supplied with:

  • Bicycle Set 6, 10 pieces; 1x 454 T-handle hexagon screwdriver Hex-Plus: 2.5 x 100 mm; 6x 454 HF T-handle hexagon screwdriver Hex-Plus with holding function: 3x100 mm, 4x150 mm, 5x150 mm, 6x200 mm, 8x200 mm, 10x200 mm; 3x 467 TORX® HF T-handle screwdriver with holding function: TX 10x100 mm, TX 20x100 mm, TX 25x200 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart