Bicycle Set 4, 9 pieces

Article no.: 05004173001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 05004173001
    EAN / GTIN 4013288211446
    Manufacturer number 05004173001
    L-Number L60020 4314

    Description

    Description:

    • L-keys made from circular material with plastic sleeve for use on bicycles.
    • The plastic sleeve makes working comfortable even at low temperatures and is easy on the fingers.
    • All L-keys are easily accessible due to their colour coding and size markings.
    • For hexagonal socket screws and TORX® screws.
    • In a robust and lightweight folding pouch.

    Advantage:

    • L-key set for hexagonal socket screws and TORX® screws
    • L-keys with Hex-Plus advantage for a longer screw life
    • L-keys are quickly to hand thanks to their size markings
    • Wear-resistant size marking
    • In a practical, lightweight folding pouch for easy carrying

    Supplied with:

    • Bicycle Set 4, 9 pieces; 2x 950 SPKL L-key Multicolour, metric: 2x101 mm, 2.5x112 mm; 5x 950 SPKL HF L-key Multicolour, metric, with holding function: 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm, 8x195 mm; 2x 967 SXL HF TORX® L-key Multicolour with holding function, long: TX 10x112 mm, TX 25x154 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart