Bicycle set 1, 14 pieces

Article no.: 05004170001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number 05004170001
    EAN / GTIN 4013288207623
    Manufacturer number 05004170001
    L-Number L60020 3899

    Description

    Description:

    • Bicycle repair shops and passionate cyclists love screwdriving on a bicycle.
    • With their Bicycle Set 1, the screwdriving tool specialist Wera offers an assortment of tools that is very mobile thanks to its compact and design-oriented textile folding bag, and offers solutions for the most common screwdriving situations when working with bicycles.
    • The sturdy bag contains the bit ratchet Zyklop Mini 1 and 10 bits with all the benefits of Wera-Bit technology, specially adapted to the most common screw connections on a bicycle.
    • With the glass fibre reinforced plastic tyre levers, the tyres can be safely levered off the rim without damaging the rim.

    Advantage:

    • Compact 14-piece screwdriving tool set for bicycle applications, also for mobile use
    • Practical range for DIY assembly work and repairs
    • Suitable tools for the most common bolt profiles on road bikes, mountain bikes and e-bikes
    • Robust, surface-friendly, compact textile folding bag
    • Set including Mini bit ratchet, extension and two tyre levers with additional functions

    Supplied with:

    • Bicycle set 1, 14 pieces; 1x 8001 A Bit Ratchet ¼″: 1/4″ x 87 mm; 1x 3899/4/1 Universal holder, stainless steel: 1/4″ x 100 mm; 1x 851/1 Z bits: PH 2 x 25 mm; 2x 867/1 TORX® bits: TX 25x25 mm, TX 10x25 mm; 7x 840/1 Z bits: 2.5x25 mm, 2x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mm; 1x 9502 Tyre jack with bit mounting: 105 mm; 1x 9503 Tyre jack with valve ejector: 105 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart