8100 SC 9 Zyklop Speed Ratchet Set, 1/2″ drive, imperial, 28 pieces

Article no.: 05004079001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05004079001
EAN / GTIN 4013288173997
Manufacturer number 05004079001
L-Number L60020 3939

Description

Description:

  • Incredibly compact set arrangement with many tools in a minimum of space.
  • A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable.
  • They can be positioned upright for tidy storage on the workshop shelf.
  • Additional surface protection due to textile outer material.
  • Low weight and volume for simpler mobility.
  • ″Take it easy″ Tool Finder with colour coding according to sizes.

Advantage:

  • Freely pivoting ratchet head with 5 predefined locking positions
  • Fine-pitched with 72 teeth
  • Small return angle of only 5°
  • Free-turning sleeve for high working speeds
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 8100 SC 9 Zyklop Speed Ratchet Set, 1/2″ drive, imperial, 28 pieces; 1x 8000 C Zyklop Speed Ratchet with 1/2″ drive: 1/2″ x 277 mm; 10x 8790 HMC Zyklop socket with 1/2″ drive: 3/8″x37 mm, 7/16″x37 mm, 1/2″x37 mm, 9/16″x37 mm, 19/32″x37 mm, 5/8″x37 mm, 11/16″x37 mm, 3/4″x37 mm, 25/32″x37 mm, 13/16″x37 mm; 1x 8794 LC Zyklop extension with free-turning sleeve, long, 1/2″: 1/2″ x 250 mm; 1x 8794 C Zyklop wobble extension, 1/2″: 1/2″ x 52 mm; 1x 8784 C2 Zyklop bit adaptor, 1/2″, 5/16″: 5/16″ x 1/2″ x 50 mm; 2x 851/2 Z bits: PH 2x32 mm, PH 3x32 mm; 2x 855/2 Z bits: PZ 2x32 mm, PZ 3x32 mm; 6x 867/2 Z TORX® bits: TX 20x35 mm, TX 25x35 mm, TX 30x35 mm, TX 40x35 mm, TX 45x35 mm, TX 50x35 mm; 4x 840/2 Z Bits: 7/32″x30 mm, 1/4″x30 mm, 5/16″x30 mm, 3/8″x30 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart