8100 SC 6 Zyklop Speed Ratchet Set, 1/2″ drive, metric, 28 pieces

Article no.: 05004076001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number 05004076001
    EAN / GTIN 4013288173874
    Manufacturer number 05004076001
    L-Number L60020 3306

    Description

    Description:

    • Incredibly compact set arrangement with many tools in a minimum of space.
    • A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable.
    • They can be positioned upright for tidy storage on the workshop shelf.
    • Additional surface protection due to textile outer material.
    • Low weight and volume for simpler mobility.
    • ″Take it easy″ Tool Finder with colour coding according to sizes.

    Advantage:

    • The Wera Zyklop Speed ratchet combines the advantages of five different types of ratchet in one. And it is a really fast mover
    • Fine-tooth design allows a small return angle of 5°
    • Freely pivoting ratchet head, push button release and left/right switchover
    • With Take it easy tool finder: colour coding by size
    • Set in robust textile box

    Supplied with:

    • 8100 SC 6 Zyklop Speed Ratchet Set, 1/2″ drive, metric, 28 pieces; 1x 8000 C Zyklop Speed Ratchet with 1/2″ drive: 1/2″ x 277 mm; 10x 8790 HMC Zyklop socket with 1/2″ drive: 10x37 mm, 11x37 mm, 12x37 mm, 13x37 mm, 14x37 mm, 15x37 mm, 16x37 mm, 17x37 mm, 18x37 mm, 19x37 mm; 1x 8794 LC Zyklop extension with free-turning sleeve, long, 1/2″: 1/2″ x 250 mm; 1x 8794 C Zyklop wobble extension, 1/2″: 1/2″ x 52 mm; 1x 8784 C2 Zyklop bit adaptor, 1/2″, 5/16″: 5/16″ x 1/2″ x 50 mm; 2x 851/2 Z bits: PH 2x32 mm, PH 3x32 mm; 2x 855/2 Z bits: PZ 2x32 mm, PZ 3x32 mm; 6x 867/2 Z TORX® bits: TX 20x35 mm, TX 25x35 mm, TX 30x35 mm, TX 40x35 mm, TX 45x35 mm, TX 50x35 mm; 4x 840/2 Z Bits: 5x30 mm, 6x30 mm, 8x30 mm, 10x30 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart