8100 SB 11 Zyklop Metal Ratchet Set with switch lever, 3/8″ drive, imperial, 29 pieces

Article no.: 05004051001
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05004051001
EAN / GTIN 4013288173959
Manufacturer number 05004051001
L-Number L60020 3329

Description

Description:

  • Incredibly compact set arrangement with many tools in a minimum of space.
  • A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable.
  • They can be positioned upright for tidy storage on the workshop shelf.
  • Additional surface protection due to textile outer material.
  • Low weight and volume for simpler mobility.
  • ″Take it easy″ Tool Finder with colour coding according to sizes.

Advantage:

  • Extremely slim ratchet with long lever
  • Return angle of only 5°
  • Convenient direction change thanks to switchover lever
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 8100 SB 11 Zyklop Metal Ratchet Set with switch lever, 3/8″ drive, imperial, 29 pieces; 1x 8004 B Zyklop Metal Ratchet with switch lever and 3/8″ drive: 3/8″ x 222 mm; 9x 8790 HMB Zyklop 3/8″ socket: 1/4″x29 mm, 5/16″x29 mm, 3/8″x29 mm, 7/16″x29 mm, 1/2″x29 mm, 9/16″x29 mm, 5/8″x30 mm, 11/16″x30 mm, 3/4″x30 mm; 1x 8794 LB Zyklop extension with free-turning sleeve, long, 3/8″: 3/8″ x 200 mm; 1x 8794 B Zyklop wobble extension, 3/8″: 3/8″ x 76 mm; 1x 8784 B1 Zyklop bit adaptor, 3/8″: 1/4″ x 3/8″ x 44 mm; 3x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm; 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm; 6x 867/1 TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 27x25 mm, TX 30x25 mm, TX 40x25 mm; 5x 840/1 Z bits: 5/32″x25 mm, 3/16″x25 mm, 1/4″x25 mm, 5/16″x25 mm, 7/32″x25 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart