8100 SB 9 Zyklop Speed Ratchet Set, 3/8″ drive, imperial, 29 pieces

Article no.: 05004049001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number 05004049001
Copy
EAN / GTIN 4013288173980
Copy
Manufacturer number 05004049001
Copy
L-Number L60020 3448
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Incredibly compact set arrangement with many tools in a minimum of space.
  • A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable.
  • They can be positioned upright for tidy storage on the workshop shelf.
  • Additional surface protection due to textile outer material.
  • Low weight and volume for simpler mobility.
  • ″Take it easy″ Tool Finder with colour coding according to sizes.

Advantage:

  • Freely pivoting ratchet head with 5 predefined locking positions
  • Fine-pitched with 72 teeth
  • Small return angle of only 5°
  • Free-turning sleeve for high working speeds
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 8100 SB 9 Zyklop Speed Ratchet Set, 3/8″ drive, imperial, 29 pieces; 1x 8000 B Zyklop Speed Ratchet with 3/8″ drive: 3/8″ x 199 mm; 9x 8790 HMB Zyklop 3/8″ socket: 1/4″x29 mm, 5/16″x29 mm, 3/8″x29 mm, 7/16″x29 mm, 1/2″x29 mm, 9/16″x29 mm, 5/8″x30 mm, 11/16″x30 mm, 3/4″x30 mm; 1x 8794 LB Zyklop extension with free-turning sleeve, long, 3/8″: 3/8″ x 200 mm; 1x 8794 B Zyklop wobble extension, 3/8″: 3/8″ x 76 mm; 1x 8784 B1 Zyklop bit adaptor, 3/8″: 1/4″ x 3/8″ x 44 mm; 3x 851/4 TZ bits: PH 1x50 mm, PH 2x50 mm, PH 3x50 mm; 3x 855/4 TZ bits: PZ 1x50 mm, PZ 2x50 mm, PZ 3x50 mm; 5x 867/4 Z TORX® bits: TX 20x50 mm, TX 25x50 mm, TX 27x50 mm, TX 30x50 mm, TX 40x50 mm; 4x 840/4 Z bits: 3/16″x50 mm, 7/32″x50 mm, 1/4″x50 mm, 5/16″x50 mm; 1x 800/4 Z bits: 1 x 5.5 x 50 mm

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart