8100 SA 9 Zyklop Speed Ratchet Set, 1/4″ drive, imperial, 28 pieces

Article no.: 05004019001
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number 05004019001
    EAN / GTIN 4013288173843
    Manufacturer number 05004019001
    L-Number L60020 3449

    Description

    Description:

    • Incredibly compact set arrangement with many tools in a minimum of space.
    • A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable.
    • They can be positioned upright for tidy storage on the workshop shelf.
    • Additional surface protection due to textile outer material.
    • Low weight and volume for simpler mobility.
    • ″Take it easy″ Tool Finder with colour coding according to sizes.

    Advantage:

    • Freely pivoting ratchet head with 5 predefined locking positions
    • Fine-pitched with 72 teeth
    • Small return angle of only 5°
    • Free-turning sleeve for high working speeds
    • With Take it easy tool finder: colour coding by size

    Supplied with:

    • 8100 SA 9 Zyklop Speed Ratchet Set, 1/4″ drive, imperial, 28 pieces; 1x 8000 A Zyklop Speed Ratchet with 1/4″ drive: 1/4″ x 152 mm; 9x 8790 HMA Zyklop 1/4″ socket: 3/16″x23 mm, 7/32″x23 mm, 1/4″x23 mm, 9/32″x23 mm, 5/16″x23 mm, 11/32″x23 mm, 3/8″x23 mm, 7/16″x23 mm, 1/2″x23 mm; 1x 8794 LA Zyklop extension with free-turning sleeve, long, 1/4″: 1/4″ x 150 mm; 1x 8794 A Zyklop wobble extension, 1/4″: 1/4″ x 56 mm; 1x 8784 A1 Zyklop bit adaptor, 1/4″: 1/4″ x 37 mm; 3x 851/4 TZ bits: PH 1x50 mm, PH 2x50 mm, PH 3x50 mm; 2x 855/4 TZ bits: PZ 1x50 mm, PZ 2x50 mm; 6x 867/4 Z TORX® bits: TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 27x50 mm, TX 30x50 mm; 4x 840/4 Z bits: 5/32″x50 mm, 3/16″x50 mm, 7/32″x50 mm, 1/4″x50 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart