Belt B 4 Zyklop socket set, 3/8″ drive, 9 pieces

Article no.: 05003973001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05003973001
EAN / GTIN 4013288194978
Manufacturer number 05003973001
L-Number L60020 3800

Description

Description:

  • Typically Wera designed robust textile belt with 9 sockets taking up minimal space.
  • A smooth turning Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets.
  • Comes with ″Take it easy″ Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly.
  • Includes a snap hook for secure fastening to a belt loop or pocket.
  • Supplied with a nonwoven reverse side and hook and loop strips for simple attachment e.
  • g.
  • to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Advantage:

  • 9-piece socket set on a robust textile belt, 3/8″
  • For manual and power tool operations (non-impact)
  • Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
  • With Take it easy tool finder: colour coding by size
  • Suitable for attachment to a wall, shelf, tool trolley and to the Wera 2go System

Supplied with:

  • Belt B 4 Zyklop socket set, 3/8″ drive, 9 pieces; 9x 8790 HMB Zyklop 3/8″ socket: 8x29 mm, 10x29 mm, 12x29 mm, 13x29 mm, 15x29 mm, 16x30 mm, 17x30 mm, 18x30 mm, 19x30 mm; 1x Belt B (textile belt), 9 location, unloaded: 45 x 310 mm; 1x Hook and Loop Fastener Strips 30: 30 x 200 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart