Belt A Imperial 1 Zyklop In-Hex-Plus bit socket set with holding function, 1/4″ drive, 9 pieces

Article no.: 05003884001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05003884001
EAN / GTIN 4013288194992
Manufacturer number 05003884001
L-Number L60020 3894

Description

Description:

  • Typically Wera designed robust textile belt with 8 in-hex bit-sockets taking up minimal space.
  • A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets.
  • Comes with ″Take it easy″ Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly.
  • Includes a snap hook for secure fastening to a belt loop or pocket.
  • Supplied with a nonwoven reverse side and hook and loop strips for simple attachment e.
  • g.
  • to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Advantage:

  • 9-piece bit-socket set on a robust textile belt, ¼″
  • Bit-sockets with all the advantages of the Wera bit technology
  • Bit-sockets with holding function for screws/bolts
  • Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
  • Suitable for attachment to a wall, shelf, tool trolley and to the Wera 2go System

Supplied with:

  • Belt A Imperial 1 Zyklop In-Hex-Plus bit socket set with holding function, 1/4″ drive, 9 pieces; 3x 8740 A Zyklop bit socket, 1/4″ drive: 5/64″x28 mm, 3/32″x28 mm, 7/64″x28 mm; 6x 8740 A HF Zyklop bit socket with holding function, 1/4″ drive: 1/8″x28 mm, 9/64″x28 mm, 5/32″x28 mm, 3/16″x28 mm, 7/32″x28 mm, 1/4″x28 mm; 1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm; 1x Hook and Loop Fastener Strips 30: 30 x 200 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart