8100 SB HF 1 Zyklop Metal Ratchet Set with switch lever, 3/8″ drive, with holding function, metric, 13 pieces

Article no.: 05003785001
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05003785001
EAN / GTIN 4013288195081
Manufacturer number 05003785001
L-Number L60020 3823

Description

Description:

  • Incredibly compact set arrangement with many tools in a minimum of space.
  • A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable.
  • They can be positioned upright for tidy storage on the workshop shelf.
  • Additional surface protection due to textile outer material.
  • Low weight and volume for simpler mobility.
  • ″Take it easy″ Tool Finder with colour coding according to sizes.

Advantage:

  • Extremely slim ratchet with long lever
  • Very robust without any restrictions on torque
  • Return angle of only 5°
  • Convenient direction change thanks to switchover lever
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 8100 SB HF 1 Zyklop Metal Ratchet Set with switch lever, 3/8″ drive, with holding function, metric, 13 pieces; 1x 8004 B Zyklop Metal Ratchet with switch lever and 3/8″ drive: 3/8″ x 222 mm; 9x 8790 HMB HF Zyklop socket with 3/8″ drive with holding function: 8x29 mm, 10x29 mm, 12x29 mm, 13x29 mm, 15x29 mm, 16x29 mm, 17x29 mm, 18x29 mm, 19x29 mm; 1x 8794 LB Zyklop extension with free-turning sleeve, long, 3/8″: 3/8″ x 200 mm; 1x 8794 B Zyklop wobble extension, 3/8″: 3/8″ x 76 mm; 1x Nut Extractor: 43 x 14 mm; 1x Hook and Loop Fastener Strip 240: 50 x 240 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart