8100 SA 12 HF Zyklop Metal Ratchet Set with switch lever, 1/4″ drive, metric, 13 pieces

Article no.: 05003756001
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05003756001
EAN / GTIN 4013288190987
Manufacturer number 05003756001
L-Number L60020 3871

Description

Description:

  • Incredibly compact set arrangement with many tools in a minimum of space.
  • A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable.
  • They can be positioned upright for tidy storage on the workshop shelf.
  • Additional surface protection due to textile outer material.
  • Low weight and volume for simpler mobility.
  • ″Take it easy″ Tool Finder with colour coding according to sizes.

Advantage:

  • 13-piece ratchet set in robust textile box
  • Extremely slim ratchet with long lever
  • Sockets with holding function for screws/bolts/nuts
  • With Take it easy tool finder: colour coding by size
  • Suitable for docking with the Wera 2go system

Supplied with:

  • 8100 SA 12 HF Zyklop Metal Ratchet Set with switch lever, 1/4″ drive, metric, 13 pieces; 1x 8004 A Zyklop Metal Ratchet with switch lever and 1/4″ drive: 1/4″ x 141 mm; 1x 8794 LA Zyklop extension with free-turning sleeve, long, 1/4″: 1/4″ x 150 mm; 1x 8794 A Zyklop wobble extension, 1/4″: 1/4″ x 56 mm; 9x 8790 HMA HF Zyklop socket with 1/4″ drive with holding function: 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm; 1x Nut Extractor: 43 x 14 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart