8100 SA 4 Zyklop Speed Ratchet Set, 1/4″ drive, imperial, 41 pieces

Article no.: 05003535001
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number 05003535001
    EAN / GTIN 4013288121127
    Manufacturer number 05003535001
    L-Number L60020 1899

    Description

    Description:

    • 41-piece Zyklop starter set with the essential ratchet components in a robust metal case: Zyklop ratchet with 1/4″drive.
    • The 72 fine-pitched teeth enable a low return angle of only 5°.
    • The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side.
    • It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance.
    • The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head.
    • The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit.
    • The flywheel design ensures rapid screwdriving.
    • The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting.
    • The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses.
    • The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin ″sticking″ to the handle.
    • The softer anti-slip zones enable the low-loss transfer of high torque.
    • For 1/4″ square sockets as well as 1/4″ adaptors with square drive, equipped with ball lock.
    • Including 10 imperial Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 wobble extension, 1 T-handle, 1 universal joint, 1 adaptor with quick-release chuck, 24 bits.
    • ″Take it easy″ Tool Finder with colour coding according to sizes.

    Advantage:

    • Combines five different types of a ratchet in one
    • Flywheel design and easy-to-grip free-turning sleeve for very high working speeds
    • 41-piece set in a robust metal case
    • Freely pivoting ratchet head
    • With Take it easy tool finder: colour coding by size

    Supplied with:

    • 8100 SA 4 Zyklop Speed Ratchet Set, 1/4″ drive, imperial, 41 pieces; 1x 8000 A Zyklop Speed Ratchet with 1/4″ drive: 1/4″ x 152 mm; 10x 8790 HMA Zyklop 1/4″ socket: 3/16″x23 mm, 7/32″x23 mm, 1/4″x23 mm, 9/32″x23 mm, 5/16″x23 mm, 11/32″x23 mm, 3/8″x23 mm, 7/16″x23 mm, 1/2″x23 mm, 9/16″x23 mm; 1x 8789 A Zyklop sliding T-handle, 1/4″: 1/4″ x 110 mm; 1x 8794 A Zyklop wobble extension, 1/4″: 1/4″ x 56 mm; 1x 8795 A Zyklop universal joint, 1/4″: 1/4″ x 35.5 mm; 1x 8784 A1 Zyklop bit adaptor, 1/4″: 1/4″ x 37 mm; 1x 8796 SA Zyklop ″flexible-lock″ extension with free-turning sleeve, short, 1/4″: 1/4″ x 75 mm; 1x 8796 LA Zyklop ″flexible-lock″ extension with free-turning sleeve, long, 1/4″: 1/4″ x 150 mm; 3x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm; 3x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm, PZ 3x25 mm; 8x 867/1 Z TORX® BO bits with bore hole: TX 8x25 mm, TX 9x25 mm, TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm; 7x 840/1 Z bits: 9/64″x25 mm, 5/64″x25 mm, 3/32″x25 mm, 1/8″x25 mm, 5/32″x25 mm, 3/16″x25 mm, 7/32″x25 mm; 3x 800/1 Z bits: 0.6x4.5x25 mm, 1x5.5x25 mm, 1.2x8x25 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart