Kraftform Kompakt VDE 65 i, PZ 2 x 154 mm

Article no.: 05003452001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
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
Type of product Screwdriver

Identification numbers & Classifications

Article number 05003452001
EAN / GTIN 4013288104168
Manufacturer number 05003452001
L-Number L60020 2334

Description

Description:

  • VDE blade for the Kraftform Kompakt VDE handle/blade system for lightning-fast blade changes without special tools.
  • Individually tested tools as per IEC 60900.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • The Wera Black Point tip offers fitting accuracy and optimised corrosion protection.

Advantage:

  • Kraftform Kompakt VDE interchangeable blade suitable for Pozidriv screws
  • Insulated, individually tested as per IEC 60900
  • 9 mm hex drive with with entry chamfer
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection
  • For rapid exchange without any special tools

Supplied with:

  • Kraftform Kompakt VDE 65 i, PZ 2 x 154 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart