8740 B HF Imperial 1 Zyklop bit socket set with holding function, 3/8″ drive, 7 pieces

Article no.: 05003181001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05003181001
EAN / GTIN 4013288195067
Manufacturer number 05003181001
L-Number L60020 3964

Description

Description:

  • Bit socket with 3/8″ drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece.
  • With ″Take it easy″ tool finder with colour coding by sizefor quick and easy identification of the required tool .

Advantage:

  • Bit sockets with holding function for hexagon socket screws
  • The holding function holds screws securely on the tool
  • With Take it easy tool finder: colour coding by size
  • Knurling on lower end for more grip when used manually.
  • Chrome vanadium steel, matt chrome-plated

Supplied with:

  • 8740 B HF Imperial 1 Zyklop bit socket set with holding function, 3/8″ drive, 7 pieces; 7x 8740 B HF Zyklop bit socket with holding function, 3/8″ drive: 1/8″x107 mm, 5/32″x107 mm, 3/16″x107 mm, 7/32″x107 mm, 1/4″x107 mm, 5/16″x100 mm, 3/8″x100 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart