8740 B Zyklop Bit socket with 3/8″ drive, with extra slim profile area, 8 x 100 mm

Article no.: 05003054001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05003054001
EAN / GTIN 4013288227089
Manufacturer number 05003054001

Description

Description:

  • Application: Hexagonal socket screws
    Design: For manual and machine-operated tools (non-impact), with ball stop groove, knurling at the rear end for manageability during manual use; bit sockets with the advantages of the Wera bit technology; dull chromed; with 30mm long and extra slim profile area for better accessibility in tight workspaces.
  • Take it easy tool finder: With colour coding by size as well as size stampingto help you find the required bit socket quickly and easily.

Advantage:

  • With extra slim 30 mm long profile area
  • Bit socket (non-impact) for manual or machine tool operations
  • With Take it easy tool finder: colour coding by size
  • Knurling on lower end for more grip when used manually.
  • Chrome vanadium steel, matt chrome-plated

Supplied with:

  • 8740 B Zyklop Bit socket with 3/8″ drive, with extra slim profile area, 8 x 100 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart