8740 B Zyklop Bit socket with 3/8″ drive, with extra slim profile area, 6 x 107 mm

Article no.: 05003052001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 05003052001
    EAN / GTIN 4013288227072
    Manufacturer number 05003052001

    Description

    Description:

    • Application: Hexagonal socket screws
      Design: For manual and machine-operated tools (non-impact), with ball stop groove, knurling at the rear end for manageability during manual use; bit sockets with the advantages of the Wera bit technology; dull chromed; with 30mm long and extra slim profile area for better accessibility in tight workspaces.
    • Take it easy tool finder: With colour coding by size as well as size stampingto help you find the required bit socket quickly and easily.

    Advantage:

    • Bit socket (non-impact) for manual or machine tool operations
    • With extra slim 30 mm long profile area
    • With Take it easy tool finder: colour coding by size
    • Knurling on lower end for more grip when used manually.
    • Chrome vanadium steel, matt chrome-plated

    Supplied with:

    • 8740 B Zyklop Bit socket with 3/8″ drive, with extra slim profile area, 6 x 107 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart