Precision Lead Screw 6,5mm Stroke

Article no.: 04AZA160
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Micrometer head

Identification & Classification

Article number 04AZA160
Copy
EAN / GTIN 4946368408798
Copy
Manufacturer number 04AZA160
Copy
L-Number L40010 14683
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Mitutoyo manufactures simple and less expensive precision leadscrews for precise positioning mechanisms and fine-feed mechanisms, in addition to standard micrometer heads. Mitutoyo also manufactures leadscrews with special specifications, such as 0,25 mm pitch, as well as those with the standard 0,5 mm feed pitch and with dimensions and form to meet customer's requirements.

Feature:

Model: AS-6.5
Functions: Feed pitch 0,5 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart