Footswitch, Jack, 1,8 m

Article no.: 04768001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Foot switch

Identification numbers & Classifications

Article number 04768001
EAN / GTIN 7630041115222
Manufacturer number 04768001
L-Number L41140 185

Description

Description:

Foot switch, Jack, 1,8 m
Foot switch for triggering data transfer. Jack plug, 1,8 m ##NewLine##- TESA SPC PRINTER printer##NewLine##- TESATRONIC (TT) display units

Feature:

  • Connector (instrument side): Jack
  • Connector (PC or system side):
  • Length [m]: 1,8
  • Length [in]: 70.86

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart