Handswitch, Jack, 1,8 m

Article no.: 04768000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Foot switch

Identification numbers & Classifications

Article number 04768000
EAN / GTIN 7630041115215
Manufacturer number 04768000
L-Number L41140 186

Description

Description:

Hand switch, Jack, 1,8 m
Hand switch for manually triggering data transfer. Jack plug connector, 1,8 m ##NewLine##– TESA SPC PRINTER printer ##NewLine##– TESATRONIC TT display units

Feature:

  • Connector (instrument side): Jack
  • Connector (PC or system side):
  • Length [m]: 1,8
  • Length [in]: 70.86

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart