Sub-D 9p/m to USB cable, 2 m

Article no.: 04761063
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number 04761063
EAN / GTIN 7630041115116
Manufacturer number 04761063
L-Number L41140 439

Description

Description:

Sub-D 9p/m to USB cable, 2 m

Feature:

  • Connector (instrument side): Sub-D 9p/m
  • Connector (PC or system side): USB
  • Length [m]: 2
  • Length [in]: 78.74

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart