Opto-RS232 to Sub-D 9p/f cable, duplex, 2 m

Article no.: 04761049
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 04761049
EAN / GTIN 7630041115024
Manufacturer number 04761049

Description

Description:

Opto-RS cable, Duplex, 2m ##NewLine##Bidirectional communication
Opto-RS232 cable, duplex, 2 m

Feature:

  • Connector (instrument side): Opto-RS232
  • Connector (PC or system side): Sub-D 9p/f
  • Length [m]: 2
  • Length [in]: 78.74

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart