Opto-RS232 cable, without connector, 2 m

Article no.: 04761027
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 04761027
EAN / GTIN 7630041114973
Manufacturer number 04761027

Description

Description:

Connecting cable without connector
Opto-RS232 cable, without connector, 2 m

Feature:

  • Connector (instrument side): Opto-RS232
  • Connector (PC or system side): Without connector
  • Length [m]: 2
  • Length [in]: 78.74

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart