Steel rules, ss. DIN 874/1 1000mm

Article no.: 0465203
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0465203
EAN / GTIN 4029713211776
Manufacturer number 0465203
L-Number L40510 639

Description

Version:

  • DIN 874 Sheet 1
  • Stainless steel

Description:

Steel rules, ss. DIN 874/1 1000mm

Feature:

  • Material: Stainless steel
  • Length: 1000 mm
  • Tolerance class: 1

Standard:

DIN 874

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart