Nut driver insert magnetic 55 mm Hexagon head 1/4" E6,3 5.0 mm

Article no.: 04637
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 04637
EAN / GTIN 4010995046378
Manufacturer number 04637
L-Number L60070 2173

Description

Description:

  • Drive: DIN 3126, ISO 1173, style E 6.3.
  • Application: For all types of screw applications in trade and industry.
  • Application: For a secure hold on screws.
  • Extra: With strong permanent magnet.
  • Standards: DIN 7424
  • Material: High grade chrome-vanadium steel, through hardened.
  • DIN 3126, ISO 1173, Style E6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (mm): 5
  • Overall length (mm): 55
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart