Socket magnetic 55 mm external hex 1/4″ E6.3 6.0 mm

Article no.: 04635
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 04635
EAN / GTIN 4010995046354
Manufacturer number 04635
L-Number L60070 2472

Description

Description:

  • Drive: DIN 3126, ISO 1173, style E 6.3
  • Application: For all types of screw applications in trade and industry
  • Application: For a secure hold on screws
  • Extra: With strong permanent magnet
  • Material: High grade chrome-vanadium steel, through hardened
  • For universal applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart