Circumference tape ″Pimeter″ ø 1900 -2300mm

Article no.: 0458107
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0458107
EAN / GTIN 4029713210304
Manufacturer number 0458107

Description

Version:

  • Factory standard
  • Vernier 0,1 mm
  • Main scale graduation 1 mm

Description:

Circumference tape ″Pimeter″ ø 1900 -2300mm

Feature:

  • Material: Spring band steel

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart