Graduated straight rule, ss. DIN 866/A 500mm

Article no.: 0451201
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0451201
EAN / GTIN 4029713210052
Manufacturer number 0451201
L-Number L40510 2609

Description

Version:

  • both-sided 10 mm protective ends
  • mm graduated scale

Description:

Graduated straight rule, ss. DIN 866/A 500mm

Feature:

  • Material: Stainless steel
  • Length: 500 mm

Standard:

DIN 866-A

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart