Graduated straight rule DIN 866/A 3000mm

Article no.: 0451105
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0451105
EAN / GTIN 4029713210038
Manufacturer number 0451105

Description

Version:

  • both-sided 10 mm protective ends
  • mm graduated scale

Description:

Graduated straight rule DIN 866/A 3000mm

Feature:

  • Material: Special steel
  • Length: 3000 mm

Standard:

DIN 866-A

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart