TWIN-T20 nano display

Article no.: 04430020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Display unit

Identification numbers & Classifications

Article number 04430020
EAN / GTIN 7630041152586
Manufacturer number 04430020

Description

Description:

Standard: DIN 32876
Measuring range: depending on the connected probe
Housing: aluminium
Data output: TLC, RS232, USB HID
Units: mm/in
Sampling frequency: 260 kHz
Circular scale: with
Numerical scale interval: 0,001 µm
Number of classes: good (8), rework (1), scrap (1)

Input(s):
2 incremental Heidenhain probe inputs
2 USB measuring device inputs

At 20°C and relative humidity of ≤ 50 %:
Zero drift ≤ 0,15 μm / °C

Dimensions:
Housing: 112 x 190 x 119 mm
Screen: 155 x 87 mm

Included in delivery:
TWIN-T20 nano display unit
Power supply + EU, UK, US and CH cables
Self-test report
Quick start manual including a declaration of conformity

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart