TWIN-T40 display

Article no.: 04430015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Display unit

Identification numbers & Classifications

Article number 04430015
EAN / GTIN 7630041149869
Manufacturer number 04430015

Description

Description:

Standard: DIN 32876
Measuring range: ± 5000 µm
Housing: aluminium
Data output: TLC, RS232
Units: mm/in
Sampling frequency: 6500 Hz
Circular scale: with
Analogue scale interval: 0,2 ÷ 200 µm
Numerical scale interval: 0,1 µm
Number of classes: good (16), rework (1), scrap (1)

Input(s):
4 inductive probe inputs
4 USB measuring device inputs

At 20°C and relative humidity of ≤ 50 %:
Zero drift ≤ 0,15 μm / °C

Dimensions:
Housing: 112 x 190 x 119 mm
Screen: 155 x 87 mm

Included in delivery:
TWIN-T40 display unit
Power supply + EU, UK, US and CH cables
Self-test report
Calibration certificate

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart