Dig. universal bevel protractor, ss 150mm

Article no.: 0425701
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification numbers & Classifications

Article number 0425701
EAN / GTIN 4029713209964
Manufacturer number 0425701
L-Number L40510 26

Description

Version:

  • clamping unit
  • stainless steel
  • factory standard
  • reversible measuring range: - 1 x 360° - 2 x 180° - 4 x 90°
  • reversible indication - degree and minutes - decimal degree

Description:

Dig. universal bevel protractor, ss 150mm

Feature:

  • Material: Stainless steel

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart