Bevel protractor w. adj. double stop rail, chr. 200 x 400mm

Article no.: 0416303
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0416303
EAN / GTIN 4029713209797
Manufacturer number 0416303

Description

Version:

  • Locking screw
  • Special steel, pointer arm is satin chrome finished
  • Factory standard
  • Adjustable stop bar 10° - 170°
  • High precision, laser graduated degree scale
  • Two-way adjustable stop bar

Description:

Bevel protractor w. adj. double stop rail, chr. 200 x 400mm

Feature:

  • Material: Special steel
  • Blade length (mm): 400

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart