Bevel protractor w. adj. stop bar, chr. 250 x 500mm

Article no.: 0415304
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification & Classification

Article number 0415304
Copy
EAN / GTIN 4029713002268
Copy
Manufacturer number 0415304
Copy
L-Number L40510 2100
Copy
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Locking screw
  • Special steel, pointer arm is satin chrome finished
  • Factory standard
  • Adjustable stop bar 10° - 170°
  • High precision, laser graduated degree scale

Description:

Bevel protractor w. adj. stop bar, chr. 250 x 500mm

Feature:

  • Material: Special steel
  • Blade length (mm): 500

Standard:

Factory standard

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart