Bevel protractor w. adj. stop bar, chr. 150 x 300mm

Article no.: 0415302
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification numbers & Classifications

Article number 0415302
EAN / GTIN 4029713002244
Manufacturer number 0415302
L-Number L40510 719

Description

Version:

  • Locking screw
  • Special steel, pointer arm is satin chrome finished
  • Factory standard
  • Adjustable stop bar 10° - 170°
  • High precision, laser graduated degree scale

Description:

Bevel protractor w. adj. stop bar, chr. 150 x 300mm

Feature:

  • Material: Special steel
  • Blade length (mm): 300

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart