Protractor w. locking srew, ss. 150 x 200mm

Article no.: 0412203
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification numbers & Classifications

Article number 0412203
EAN / GTIN 4029713209674
Manufacturer number 0412203
L-Number L40510 1512

Description

Version:

  • Locking screw
  • Stainless steel
  • Factory standard
  • 0 - 180°
  • High precision, laser graduated degree scale

Description:

Protractor w. locking srew, ss. 150 x 200mm

Feature:

  • Material: Stainless steel
  • Blade length (mm): 200

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart