Protractor w. locking srew, ss. 80 x 120mm

Article no.: 0412201
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification & Classification

Article number 0412201
EAN / GTIN 4029713209650
Manufacturer number 0412201
L-Number L40510 1987
Manufacturer Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Locking screw
  • Stainless steel
  • Factory standard
  • 0 - 180°
  • High precision, laser graduated degree scale

Description:

Protractor w. locking srew, ss. 80 x 120mm

Feature:

  • Material: Stainless steel
  • Blade length (mm): 120

Standard:

Factory standard

Services & product advisors

Direct purchase
To shopping cart