Protractor w. locking srew, chr. 400 x 800mm

Article no.: 0411309
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0411309
EAN / GTIN 4029713209636
Manufacturer number 0411309

Description

Version:

  • Locking screw
  • High precision, laser graduated degree scale
  • Factory standard
  • 0 - 180°

Description:

Protractor w. locking srew, chr. 400 x 800mm

Feature:

  • Material: Special steel
  • Blade length (mm): 800

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart