Protractor w. locking srew, chr. 300 x 500mm

Article no.: 0411305
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0411305
    EAN / GTIN 4029713002213
    Manufacturer number 0411305
    L-Number L40510 916

    Description

    Version:

    • Locking screw
    • High precision, laser graduated degree scale
    • Factory standard
    • 0 - 180°

    Description:

    Protractor w. locking srew, chr. 300 x 500mm

    Feature:

    • Material: Special steel
    • Blade length (mm): 500

    Standard:

    Factory standard

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart